Zoro Homepage

Temp Indicator, Dot, Red, 10PK

  • Mfr # 444-154C

  • Zoro # G7227421


product price: $37.29
/pk 10, $3.73/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
154 Degrees C, 160 Degrees C, 165 Degrees C, 171 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-154C
Zoro #
G7227421
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Diameter
9/16 in
Label Size
9/16 in dia
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
154 Degrees C, 160 Degrees C, 165 Degrees C, 171 Degrees C
Accuracy
+/-1%
Material of Construction
Mylar
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Standards
ISO, NIST
Application
Design Evaluation of Heat Dissipation Study, General Purpose Maintenance
Graduations
5 Degrees C, 6 Degrees C
Temperature Point Range
154 Degrees to 171 Degrees C
Food Safe
No
NSF Rated
No
Design
Round Dot
Scale
Celsius
Temperature Point Colors
Black
Material
Mylar
Number of Points
4
Reversibility
Non-Reversible
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Includes NIST-Traceable Certificate
Yes
Strip Color
Red
Temperature Points C
154 Degrees C, 160 Degrees C, 165 Degrees C, 171 Degrees C
Orientation
Round

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 154 Degrees C, 160 Degrees C, 165 Degrees C, 171 Degrees C, Round, Pack Quantity 10, 9/16 in dia, Mylar, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.