Zoro Homepage

Temp Indicator, Dot, Red, 10PK

  • Mfr # 444-200F

  • Zoro # G6387035


product price: $37.79
/pk 10, $3.78/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
200 Degrees F, 210 Degrees F, 220 Degrees F, 230 Degrees F
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-200F
Zoro #
G6387035
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Diameter
9/16 in
Label Thickness
0.016 in
Label Size
9/16 in dia

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
200 Degrees F, 210 Degrees F, 220 Degrees F, 230 Degrees F
Accuracy
+/-1%
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
Temperature Point Colors
Black
Strip Color
Red
Application
Design Evaluation of Heat Dissipation Study, General Purpose Maintenance
Material
Mylar
Graduations
10 Degrees F
NSF Rated
No
Design
Round Dot
Scale
Fahrenheit
Reversibility
Non-Reversible
Temperature Points F
200 Degrees F, 210 Degrees F, 220 Degrees F, 230 Degrees F
Temperature Point Range
200 Degrees to 230 Degrees F
Food Safe
No
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Includes NIST-Traceable Certificate
Yes
Number of Points
4
Orientation
Round

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 200 Degrees F, 210 Degrees F, 220 Degrees F, 230 Degrees F, Round, Pack Quantity 10, 9/16 in dia, Mylar, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.