Zoro Homepage

Temp Indicator, Dot, Red, 10PK

  • Mfr # 444-202F

  • Zoro # G6939782


product price: $38.29
/pk 10, $3.83/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
200 Degrees F, 250 Degrees F, 300 Degrees F, 350 Degrees F
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-202F
Zoro #
G6939782
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Diameter
9/16 in
Label Thickness
0.016 in
Label Size
9/16 in dia

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
200 Degrees F, 250 Degrees F, 300 Degrees F, 350 Degrees F
Accuracy
+/-1%
Material of Construction
Mylar
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Temperature Point Colors
Black
Orientation
Round
Application
Design Evaluation of Heat Dissipation Study, General Purpose Maintenance
Scale
Fahrenheit
Temperature Points F
200 Degrees F, 250 Degrees F, 300 Degrees F, 350 Degrees F
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Includes NIST-Traceable Certificate
Yes
Design
Round Dot
Temperature Point Range
200 Degrees to 350 Degrees F
Food Safe
No
Graduations
50 Degrees F
Reversibility
Non-Reversible
Number of Points
4
NSF Rated
No
Material
Mylar
Strip Color
Red

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 200 Degrees F, 250 Degrees F, 300 Degrees F, 350 Degrees F, Round, Pack Quantity 10, 9/16 in dia, Mylar, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.