Zoro Homepage

Temp Indicator, Dot, Red, 10PK

  • Mfr # 444-280F

  • Zoro # G7171647


product price: $37.79
/pk 10, $3.78/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
280 Degrees F, 300 Degrees F, 320 Degrees F, 340 Degrees F
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-280F
Zoro #
G7171647
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Size
9/16 in dia
Label Thickness
0.016 in
Label Diameter
9/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
280 Degrees F, 300 Degrees F, 320 Degrees F, 340 Degrees F
Accuracy
+/-1%
Material of Construction
Mylar
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Design
Round Dot
Strip Color
Red
Application
Design Evaluation of Heat Dissipation Study, General Purpose Maintenance
Temperature Points F
280 Degrees F, 300 Degrees F, 320 Degrees F, 340 Degrees F
Orientation
Round
Temperature Point Range
280 Degrees to 340 Degrees F
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Graduations
20 Degrees F
Scale
Fahrenheit
Number of Points
4
Includes NIST-Traceable Certificate
Yes
Temperature Point Colors
Black
Material
Mylar
Food Safe
No
Reversibility
Non-Reversible
NSF Rated
No

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 280 Degrees F, 300 Degrees F, 320 Degrees F, 340 Degrees F, Round, Pack Quantity 10, 9/16 in dia, Mylar, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.