Zoro Homepage

Temp Indicator, Dot, Red, 20PK

  • Mfr # 414-170F-077C

  • Zoro # G6536573


product price: $31.99
/pk 20, $1.60/ea

Key Features

Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points
170 Degrees F, 77 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-170F-077C
Zoro #
G6536573
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Diameter
9/16 in
Label Thickness
0.016 in
Label Size
9/16 in dia

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points
170 Degrees F, 77 Degrees C
Accuracy
+/-1%
Special Features
Easy to Read Recording Position, Perfect for Warranties and Critical Process Points
Standards
ISO, NIST
Material of Construction
Mylar
Orientation
Round
NSF Rated
No
Design
Round Dot
Food Safe
No
Application
General Purpose Maintenance
Temperature Point Range
170 Degrees F/77 Degrees C
Includes NIST-Traceable Certificate
Yes
Material
Mylar
Number of Points
1
Temperature Point Colors
Black
Scale
Celsius, Fahrenheit
Temperature Points C
77 Degrees C
Reversibility
Non-Reversible
Temperature Label Type
General Purpose Non-Reversible Single-Point
Strip Color
Red
Temperature Points F
170 Degrees F

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 170 Degrees F, 77 Degrees C, Round, Pack Quantity 20, 9/16 in dia, Mylar, Dot, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.