Zoro Homepage

Temp Indicator, Dot, Red, 20PK

  • Mfr # 414-190F-088C

  • Zoro # G7183766


product price: $30.99
/pk 20, $1.55/ea

Key Features

Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points
190 Degrees F, 88 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-190F-088C
Zoro #
G7183766
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Size
9/16 in dia
Label Thickness
0.016 in
Label Diameter
9/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points
190 Degrees F, 88 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Mylar
Special Features
Easy to Read Recording Position, Perfect for Warranties and Critical Process Points
Food Safe
No
Temperature Point Range
190 Degrees F/88 Degrees C
Application
General Purpose Maintenance
Includes NIST-Traceable Certificate
Yes
Temperature Point Colors
Black
Design
Round Dot
Temperature Label Type
General Purpose Non-Reversible Single-Point
Orientation
Round
Temperature Points F
190 Degrees F
Reversibility
Non-Reversible
Strip Color
Red
Temperature Points C
88 Degrees C
Number of Points
1
Material
Mylar
Scale
Celsius, Fahrenheit
NSF Rated
No

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 190 Degrees F, 88 Degrees C, Round, Pack Quantity 20, 9/16 in dia, Mylar, Dot, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.