Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Dot, Red, 20PK

  • Mfr # 414-240F-116C

  • Zoro # G7208966


product price: $35.19
/pk 20, $1.76/ea

Key Features

Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points
116 Degrees C, 240 Degrees F
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-240F-116C
Zoro #
G7208966
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Size
9/16 in dia
Label Diameter
9/16 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points
116 Degrees C, 240 Degrees F
Accuracy
+/-1%
Material of Construction
Mylar
Standards
ISO, NIST
Special Features
Easy to Read Recording Position, Perfect for Warranties and Critical Process Points
Number of Points
1
Reversibility
Non-Reversible
Application
General Purpose Maintenance
Temperature Points C
116 Degrees C
Temperature Label Type
General Purpose Non-Reversible Single-Point
Design
Round Dot
Material
Mylar
Strip Color
Red
Temperature Point Range
240 Degrees F/116 Degrees C
Orientation
Round
Food Safe
No
Includes NIST-Traceable Certificate
Yes
Temperature Points F
240 Degrees F
Temperature Point Colors
Black
NSF Rated
No
Scale
Celsius, Fahrenheit

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 240 Degrees F, 116 Degrees C, Round, Pack Quantity 20, 9/16 in dia, Mylar, Dot, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.