Zoro Homepage

Temp Indicator, Dot, Red, 20PK

  • Mfr # 414-250F-121C

  • Zoro # G6538007


product price: $32.59
/pk 20, $1.63/ea

Key Features

Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points
121 Degrees C, 250 Degrees F
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-250F-121C
Zoro #
G6538007
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Size
9/16 in dia
Label Diameter
9/16 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points
121 Degrees C, 250 Degrees F
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Mylar
Special Features
Easy to Read Recording Position, Perfect for Warranties and Critical Process Points
Number of Points
1
Temperature Points F
250 Degrees F
Temperature Point Colors
Black
Orientation
Round
Design
Round Dot
Temperature Label Type
General Purpose Non-Reversible Single-Point
Temperature Point Range
250 Degrees F/121 Degrees C
Food Safe
No
Application
General Purpose Maintenance
Includes NIST-Traceable Certificate
Yes
NSF Rated
No
Temperature Points C
121 Degrees C
Material
Mylar
Scale
Celsius, Fahrenheit
Strip Color
Red
Reversibility
Non-Reversible

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 250 Degrees F, 121 Degrees C, Round, Pack Quantity 20, 9/16 in dia, Mylar, Dot, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.