Zoro Homepage

Temp Indicator, Dot, Red, 20PK

  • Mfr # 414-300F-149C

  • Zoro # G6681184


product price: $30.99
/pk 20, $1.55/ea

Key Features

Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points
149 Degrees C, 300 Degrees F
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-300F-149C
Zoro #
G6681184
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Size
9/16 in dia
Label Diameter
9/16 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points
149 Degrees C, 300 Degrees F
Accuracy
+/-1%
Material of Construction
Mylar
Special Features
Easy to Read Recording Position, Perfect for Warranties and Critical Process Points
Standards
ISO, NIST
Scale
Celsius, Fahrenheit
Material
Mylar
Strip Color
Red
Reversibility
Non-Reversible
Design
Round Dot
Number of Points
1
Orientation
Round
NSF Rated
No
Temperature Point Colors
Black
Temperature Points C
149 Degrees C
Temperature Point Range
300 Degrees F/149 Degrees C
Food Safe
No
Temperature Label Type
General Purpose Non-Reversible Single-Point
Temperature Points F
300 Degrees F
Application
General Purpose Maintenance
Includes NIST-Traceable Certificate
Yes

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 300 Degrees F, 149 Degrees C, Round, Pack Quantity 20, 9/16 in dia, Mylar, Dot, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.