Zoro Homepage

Temp Indicator, Dot, Red, 20PK

  • Mfr # 414-350F-177C

  • Zoro # G6645387


product price: $35.19
/pk 20, $1.76/ea

Key Features

Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
350 Degrees to 500 Degrees F/176 Degrees to 260 Degrees C
Temperature Points
177 Degrees C, 350 Degrees F
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-350F-177C
Zoro #
G6645387
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Diameter
9/16 in
Label Thickness
0.016 in
Label Size
9/16 in dia

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 350 Degrees F, 177 Degrees C, Round, Pack Quantity 20, 9/16 in dia, Kapton, Dot, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.