Zoro Homepage

Temp Indicator, Dot, Red, 20PK

  • Mfr # 414-370F-188C

  • Zoro # G7102733


product price: $30.99
/pk 20, $1.55/ea

Key Features

Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
350 Degrees to 500 Degrees F/176 Degrees to 260 Degrees C
Temperature Points
188 Degrees C, 370 Degrees F
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-370F-188C
Zoro #
G7102733
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Size
9/16 in dia
Label Diameter
9/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
350 Degrees to 500 Degrees F/176 Degrees to 260 Degrees C
Temperature Points
188 Degrees C, 370 Degrees F
Accuracy
+/-1%
Special Features
Easy to Read Recording Position, Perfect for Warranties and Critical Process Points
Standards
ISO, NIST
Material of Construction
Kapton
Food Safe
No
Scale
Celsius, Fahrenheit
Strip Color
Red
Temperature Points F
370 Degrees F
Design
Round Dot
Temperature Points C
188 Degrees C
Reversibility
Non-Reversible
Material
Kapton
NSF Rated
No
Temperature Point Colors
Black
Number of Points
1
Temperature Point Range
370 Degrees F/188 Degrees C
Includes NIST-Traceable Certificate
Yes
Orientation
Round
Application
General Purpose Maintenance
Temperature Label Type
General Purpose Non-Reversible Single-Point

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 370 Degrees F, 188 Degrees C, Round, Pack Quantity 20, 9/16 in dia, Kapton, Dot, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.