Zoro Homepage

Temp Indicator, Dot, Red, 20PK

  • Mfr # 414-390F-199C

  • Zoro # G6964474


product price: $34.99
/pk 20, $1.75/ea

Key Features

Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
350 Degrees to 500 Degrees F/176 Degrees to 260 Degrees C
Temperature Points
199 Degrees C, 390 Degrees F
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-390F-199C
Zoro #
G6964474
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Size
9/16 in dia
Label Diameter
9/16 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
350 Degrees to 500 Degrees F/176 Degrees to 260 Degrees C
Temperature Points
199 Degrees C, 390 Degrees F
Accuracy
+/-1%
Special Features
Easy to Read Recording Position, Perfect for Warranties and Critical Process Points
Standards
ISO, NIST
Material of Construction
Kapton
Design
Round Dot
Application
General Purpose Maintenance
Number of Points
1
Reversibility
Non-Reversible
Material
Kapton
NSF Rated
No
Temperature Points C
199 Degrees C
Temperature Label Type
General Purpose Non-Reversible Single-Point
Temperature Point Range
390 Degrees F/199 Degrees C
Temperature Points F
390 Degrees F
Scale
Celsius, Fahrenheit
Includes NIST-Traceable Certificate
Yes
Food Safe
No
Temperature Point Colors
Black
Strip Color
Red
Orientation
Round

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 390 Degrees F, 199 Degrees C, Round, Pack Quantity 20, 9/16 in dia, Kapton, Dot, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.