Zoro Homepage

Temp Indicator, Strip, Amber, 10PK

  • Mfr # 101-4-048VC

  • Zoro # G7202422


product price: $45.19
/pk 10, $4.52/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
48 Degrees C, 60 Degrees C, 71 Degrees C, 82 Degrees C
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-4-048VC
Zoro #
G7202422
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
0.82 in
Thickness
0.013 in
Label Size
3/8 in x 13/16 in
Label Thickness
0.016 in
Label Height
3/8 in
Label Width
13/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
48 Degrees C, 60 Degrees C, 71 Degrees C, 82 Degrees C
Accuracy
+/-1%
Material of Construction
Kapton
Standards
ISO, NIST
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Temperature Points C
48 Degrees C, 60 Degrees C, 71 Degrees C, 82 Degrees C
Orientation
Horizontal
Strip Color
Amber
Design
Horizontal Strip
Scale
Celsius
Application
Design Capability, Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Food Safe
No
NSF Rated
No
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Graduations
11 Degrees C, 12 Degrees C
Material
Kapton
Temperature Point Colors
Black
Includes NIST-Traceable Certificate
Yes
Reversibility
Non-Reversible
Number of Points
4
Temperature Point Range
48 Degrees to 82 Degrees C

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 48 Degrees C, 60 Degrees C, 71 Degrees C, 82 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.