Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Amber, 10PK

  • Mfr # 101-4-060VC

  • Zoro # G6963232


product price: $45.19
/pk 10, $4.52/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
60 Degrees C, 71 Degrees C, 82 Degrees C, 93 Degrees C
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-4-060VC
Zoro #
G6963232
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
0.82 in
Thickness
0.013 in
Label Width
13/16 in
Label Height
3/8 in
Label Size
3/8 in x 13/16 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
60 Degrees C, 71 Degrees C, 82 Degrees C, 93 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Kapton
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Number of Points
4
Temperature Point Colors
Black
Temperature Points C
60 Degrees C, 71 Degrees C, 82 Degrees C, 93 Degrees C
Material
Kapton
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Design
Horizontal Strip
Orientation
Horizontal
NSF Rated
No
Application
Design Capability, Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Reversibility
Non-Reversible
Scale
Celsius
Includes NIST-Traceable Certificate
Yes
Food Safe
No
Strip Color
Amber
Graduations
11 Degrees C
Temperature Point Range
60 Degrees to 93 Degrees C

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 60 Degrees C, 71 Degrees C, 82 Degrees C, 93 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.