Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Amber, 10PK

  • Mfr # 101-4-177VC

  • Zoro # G6594226


product price: $47.69
/pk 10, $4.77/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
176 Degrees C, 204 Degrees C, 232 Degrees C, 260 Degrees C
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-4-177VC
Zoro #
G6594226
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
0.82 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Height
3/8 in
Label Width
13/16 in
Label Size
3/8 in x 13/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
176 Degrees C, 204 Degrees C, 232 Degrees C, 260 Degrees C
Accuracy
+/-1%
Material of Construction
Kapton
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Standards
ISO, NIST
Strip Color
Amber
Food Safe
No
Temperature Point Colors
Black
Number of Points
4
Temperature Point Range
176 Degrees to 260 Degrees C
Temperature Points C
176 Degrees C, 204 Degrees C, 232 Degrees C, 260 Degrees C
Graduations
28 Degrees C
Includes NIST-Traceable Certificate
Yes
Design
Horizontal Strip
Application
Design Capability, Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Orientation
Horizontal
Material
Kapton
Scale
Celsius
NSF Rated
No
Reversibility
Non-Reversible

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 176 Degrees C, 204 Degrees C, 232 Degrees C, 260 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.