Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Amber, 10PK

  • Mfr # 101-4-198VC

  • Zoro # G6405192


product price: $47.69
/pk 10, $4.77/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
198 Degrees C, 204 Degrees C, 210 Degrees C, 215 Degrees C
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-4-198VC
Zoro #
G6405192
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
0.82 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Width
13/16 in
Label Size
3/8 in x 13/16 in
Label Height
3/8 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
198 Degrees C, 204 Degrees C, 210 Degrees C, 215 Degrees C
Accuracy
+/-1%
Material of Construction
Kapton
Standards
ISO, NIST
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Orientation
Horizontal
Application
Design Capability, Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Strip Color
Amber
Design
Horizontal Strip
Number of Points
4
Reversibility
Non-Reversible
Graduations
5 Degrees C, 6 Degrees C
Temperature Points C
198 Degrees C, 204 Degrees C, 210 Degrees C, 215 Degrees C
Includes NIST-Traceable Certificate
Yes
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Scale
Celsius
Material
Kapton
Temperature Point Colors
Black
Food Safe
No
NSF Rated
No
Temperature Point Range
198 Degrees to 215 Degrees C

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 198 Degrees C, 204 Degrees C, 210 Degrees C, 215 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.