Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Amber, 10PK

  • Mfr # 450-065VC

  • Zoro # G1289811


product price: $44.79
/pk 10, $4.48/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
65 Degrees C, 71 Degrees C, 76 Degrees C, 82 Degrees C
Height
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-065VC
Zoro #
G1289811
UPC #
-
Country of Origin
United States

Dimensions

Height
0.19 in
Width
0.65 in
Thickness
0.013 in
Label Height
3/16 in
Label Width
5/8 in
Label Size
3/16 in x 5/8 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
65 Degrees C, 71 Degrees C, 76 Degrees C, 82 Degrees C
Accuracy
+/-1%
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Material of Construction
Kapton
Standards
ISO, NIST
Design
Horizontal Strip
Application
General Purpose Maintenance
Food Safe
No
Temperature Point Range
65 Degrees to 82 Degrees C
Temperature Point Colors
Black
Reversibility
Non-Reversible
Temperature Points C
65 Degrees C, 71 Degrees C, 76 Degrees C, 82 Degrees C
Material
Kapton
Strip Color
Amber
Number of Points
4
Graduations
5 Degrees C, 6 Degrees C
Includes NIST-Traceable Certificate
Yes
Temperature Label Type
General Purpose Non-Reversible Multi-Point
NSF Rated
No
Orientation
Horizontal
Scale
Celsius

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 65 Degrees C, 71 Degrees C, 76 Degrees C, 82 Degrees C, Horizontal, Pack Quantity 10, 3/16 in x 5/8 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.