Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Amber, 10PK

  • Mfr # 450-087VC

  • Zoro # G1283852


product price: $43.89
/pk 10, $4.39/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
104 Degrees C, 87 Degrees C, 93 Degrees C, 98 Degrees C
Height
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
450-087VC
Zoro #
G1283852
UPC #
-
Country of Origin
United States

Dimensions

Height
0.19 in
Width
0.65 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Width
5/8 in
Label Height
3/16 in
Label Size
3/16 in x 5/8 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
104 Degrees C, 87 Degrees C, 93 Degrees C, 98 Degrees C
Accuracy
+/-1%
Material of Construction
Kapton
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Standards
ISO, NIST
Design
Horizontal Strip
Orientation
Horizontal
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Number of Points
4
Strip Color
Amber
Scale
Celsius
Graduations
5 Degrees C, 6 Degrees C
Application
General Purpose Maintenance
Reversibility
Non-Reversible
Temperature Point Colors
Black
Temperature Point Range
87 Degrees to 104 Degrees C
Food Safe
No
NSF Rated
No
Temperature Points C
87 Degrees C, 93 Degrees C, 98 Degrees C, 104 Degrees C
Material
Kapton
Includes NIST-Traceable Certificate
Yes

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 87 Degrees C, 93 Degrees C, 98 Degrees C, 104 Degrees C, Horizontal, Pack Quantity 10, 3/16 in x 5/8 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.