Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Red, 10PK

  • Mfr # 101-4-094C

  • Zoro # G6757493


product price: $46.69
/pk 10, $4.67/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
104 Degrees C, 115 Degrees C, 126 Degrees C, 93 Degrees C
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-4-094C
Zoro #
G6757493
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
0.82 in
Thickness
0.013 in
Label Width
13/16 in
Label Height
3/8 in
Label Thickness
0.016 in
Label Size
3/8 in x 13/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
104 Degrees C, 115 Degrees C, 126 Degrees C, 93 Degrees C
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Standards
ISO, NIST
Material of Construction
Mylar
NSF Rated
No
Graduations
11 Degrees C
Temperature Point Colors
Black
Material
Mylar
Temperature Point Range
93 Degrees to 126 Degrees C
Design
Horizontal Strip
Number of Points
4
Temperature Points C
93 Degrees C, 104 Degrees C, 115 Degrees C, 126 Degrees C
Strip Color
Red
Application
Design Capability, Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Includes NIST-Traceable Certificate
Yes
Orientation
Horizontal
Food Safe
No
Scale
Celsius
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Reversibility
Non-Reversible

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 93 Degrees C, 104 Degrees C, 115 Degrees C, 126 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.