Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 101-4-121C

  • Zoro # G6428545


product price: $45.19
/pk 10, $4.52/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
121 Degrees C, 126 Degrees C, 132 Degrees C, 137 Degrees C
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-4-121C
Zoro #
G6428545
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
0.82 in
Thickness
0.013 in
Label Size
3/8 in x 13/16 in
Label Thickness
0.016 in
Label Width
13/16 in
Label Height
3/8 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
121 Degrees C, 126 Degrees C, 132 Degrees C, 137 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Mylar
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Temperature Point Colors
Black
NSF Rated
No
Number of Points
4
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Reversibility
Non-Reversible
Material
Mylar
Food Safe
No
Application
Design Capability, Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Orientation
Horizontal
Temperature Point Range
121 Degrees to 137 Degrees C
Scale
Celsius
Temperature Points C
121 Degrees C, 126 Degrees C, 132 Degrees C, 137 Degrees C
Strip Color
Red
Graduations
5 Degrees C, 6 Degrees C
Design
Horizontal Strip
Includes NIST-Traceable Certificate
Yes

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 121 Degrees C, 126 Degrees C, 132 Degrees C, 137 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.