Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 101-4-199C

  • Zoro # G6653385


product price: $44.59
/pk 10, $4.46/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
198 Degrees C, 210 Degrees C, 223 Degrees C, 232 Degrees C
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-4-199C
Zoro #
G6653385
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
0.82 in
Thickness
0.013 in
Label Size
3/8 in x 13/16 in
Label Height
3/8 in
Label Width
13/16 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
198 Degrees C, 210 Degrees C, 223 Degrees C, 232 Degrees C
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Kapton
Standards
ISO, NIST
Orientation
Horizontal
Food Safe
No
Application
Design Capability, Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Temperature Point Range
198 Degrees to 232 Degrees C
Scale
Celsius
Material
Kapton
Design
Horizontal Strip
Strip Color
Red
Temperature Point Colors
Black
Number of Points
4
Includes NIST-Traceable Certificate
Yes
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Graduations
Varies
Temperature Points C
198 Degrees C, 210 Degrees C, 223 Degrees C, 232 Degrees C
NSF Rated
No
Reversibility
Non-Reversible

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 198 Degrees C, 210 Degrees C, 223 Degrees C, 232 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.