Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Red, 10PK

  • Mfr # 101-6-143C

  • Zoro # G6680825


product price: $55.99
/pk 10, $5.60/ea

Key Features

Number of Temp. Positions
6
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
143 Degrees C, 148 Degrees C, 154 Degrees C, 160 Degrees C, 165 Degrees C, 171 Degrees C
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-6-143C
Zoro #
G6680825
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
1.16 in
Thickness
0.013 in
Label Size
3/8 in x 1 5/32 in
Label Height
3/8 in
Label Width
1 5/32 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
6
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
143 Degrees C, 148 Degrees C, 154 Degrees C, 160 Degrees C, 165 Degrees C, 171 Degrees C
Accuracy
+/-1%
Material of Construction
Mylar
Standards
ISO, NIST
Reversibility
Non-Reversible
Design
Horizontal Strip
Temperature Point Range
143 Degrees to 171 Degrees C
Material
Mylar
NSF Rated
No
Graduations
5 Degrees C, 6 Degrees C
Temperature Point Colors
Black
Food Safe
No
Scale
Celsius
Application
General Purpose Maintenance
Temperature Points C
143 Degrees C, 148 Degrees C, 154 Degrees C, 160 Degrees C, 165 Degrees C, 171 Degrees C
Includes NIST-Traceable Certificate
Yes
Orientation
Horizontal
Strip Color
Red
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Number of Points
6

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 6, 143 Degrees C, 148 Degrees C, 154 Degrees C, 160 Degrees C, 165 Degrees C, 171 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 1 5/32 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.