Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 101-8-043C

  • Zoro # G7068135


product price: $73.99
/pk 10, $7.40/ea

Key Features

Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
43 Degrees C, 48 Degrees C, 54 Degrees C, 60 Degrees C, 65 Degrees C, 71 Degrees C, 76 Degrees C, 82 Degrees C
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-8-043C
Zoro #
G7068135
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
1.5 in
Thickness
0.013 in
Label Width
1 1/2 in
Label Thickness
0.016 in
Label Size
3/8 in x 1 1/2 in
Label Height
3/8 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
43 Degrees C, 48 Degrees C, 54 Degrees C, 60 Degrees C, 65 Degrees C, 71 Degrees C, 76 Degrees C, 82 Degrees C
Accuracy
+/-1%
Material of Construction
Mylar
Standards
ISO, NIST
Temperature Points C
43 Degrees C, 48 Degrees C, 54 Degrees C, 60 Degrees C, 65 Degrees C, 71 Degrees C, 76 Degrees C, 82 Degrees C
Graduations
5 Degrees C, 6 Degrees C
Food Safe
No
Design
Horizontal Strip
NSF Rated
No
Temperature Point Colors
Black
Temperature Point Range
43 Degrees to 82 Degrees C
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Material
Mylar
Number of Points
8
Application
General Purpose Maintenance
Strip Color
Red
Includes NIST-Traceable Certificate
Yes
Reversibility
Non-Reversible
Scale
Celsius
Orientation
Horizontal

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 8, 43 Degrees C, 48 Degrees C, 54 Degrees C, 60 Degrees C, 65 Degrees C, 71 Degrees C, 76 Degrees C, 82 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 1 1/2 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.