Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 101-8-110F

  • Zoro # G6604446


product price: $71.19
/pk 10, $7.12/ea

Key Features

Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
110 Degrees F, 120 Degrees F, 130 Degrees F, 140 Degrees F, 150 Degrees F, 160 Degrees F, 170 Degrees F, 180 Degrees F
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-8-110F
Zoro #
G6604446
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
1.5 in
Thickness
0.013 in
Label Size
3/8 in x 1 1/2 in
Label Thickness
0.016 in
Label Width
1 1/2 in
Label Height
3/8 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
110 Degrees F, 120 Degrees F, 130 Degrees F, 140 Degrees F, 150 Degrees F, 160 Degrees F, 170 Degrees F, 180 Degrees F
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Mylar
Number of Points
8
Includes NIST-Traceable Certificate
Yes
Graduations
10 Degrees F
Temperature Point Colors
Black
Design
Horizontal Strip
Scale
Fahrenheit
Temperature Point Range
110 Degrees to 180 Degrees F
Food Safe
No
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Application
General Purpose Maintenance
Strip Color
Red
Material
Mylar
Temperature Points F
110 Degrees F, 120 Degrees F, 130 Degrees F, 140 Degrees F, 150 Degrees F, 160 Degrees F, 170 Degrees F, 180 Degrees F
NSF Rated
No
Reversibility
Non-Reversible
Orientation
Horizontal

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 8, 110 Degrees F, 120 Degrees F, 130 Degrees F, 140 Degrees F, 150 Degrees F, 160 Degrees F, 170 Degrees F, 180 Degrees F, Horizontal, Pack Quantity 10, 3/8 in x 1 1/2 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.