Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 101-8-270F

  • Zoro # G6926647


product price: $69.29
/pk 10, $6.93/ea

Key Features

Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
270 Degrees F, 280 Degrees F, 290 Degrees F, 300 Degrees F, 310 Degrees F, 320 Degrees F, 330 Degrees F, 340 Degrees F
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-8-270F
Zoro #
G6926647
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
1.5 in
Thickness
0.013 in
Label Size
3/8 in x 1 1/2 in
Label Thickness
0.016 in
Label Width
1 1/2 in
Label Height
3/8 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
270 Degrees F, 280 Degrees F, 290 Degrees F, 300 Degrees F, 310 Degrees F, 320 Degrees F, 330 Degrees F, 340 Degrees F
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Mylar
Temperature Point Range
270 Degrees to 340 Degrees F
Includes NIST-Traceable Certificate
Yes
Orientation
Horizontal
Number of Points
8
Temperature Points F
270 Degrees F, 280 Degrees F, 290 Degrees F, 300 Degrees F, 310 Degrees F, 320 Degrees F, 330 Degrees F, 340 Degrees F
Temperature Point Colors
Black
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Design
Horizontal Strip
NSF Rated
No
Application
General Purpose Maintenance
Graduations
10 Degrees F
Food Safe
No
Reversibility
Non-Reversible
Scale
Fahrenheit
Strip Color
Red
Material
Mylar

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 8, 270 Degrees F, 280 Degrees F, 290 Degrees F, 300 Degrees F, 310 Degrees F, 320 Degrees F, 330 Degrees F, 340 Degrees F, Horizontal, Pack Quantity 10, 3/8 in x 1 1/2 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.