Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 101-8-350F

  • Zoro # G6464482


product price: $81.79
/pk 10, $8.18/ea
Free Shipping & Returns

Key Features

Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
320 Degrees to 500 Degrees F
Temperature Points
350 Degrees F, 370 Degrees F, 390 Degrees F, 410 Degrees F, 435 Degrees F, 450 Degrees F, 465 Degrees F, 500 Degrees F
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-8-350F
Zoro #
G6464482
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
1.5 in
Thickness
0.013 in
Label Width
1 1/2 in
Label Size
3/8 in x 1 1/2 in
Label Height
3/8 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
320 Degrees to 500 Degrees F
Temperature Points
350 Degrees F, 370 Degrees F, 390 Degrees F, 410 Degrees F, 435 Degrees F, 450 Degrees F, 465 Degrees F, 500 Degrees F
Accuracy
+/-1%
Material of Construction
Kapton
Standards
ISO, NIST
Temperature Points F
350 Degrees F, 370 Degrees F, 390 Degrees F, 410 Degrees F, 435 Degrees F, 450 Degrees F, 465 Degrees F, 500 Degrees F
Temperature Point Range
350 Degrees to 500 Degrees F
NSF Rated
No
Strip Color
Red
Scale
Fahrenheit
Number of Points
8
Graduations
Varies
Material
Kapton
Application
General Purpose Maintenance
Design
Horizontal Strip
Includes NIST-Traceable Certificate
Yes
Temperature Point Colors
Black
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Reversibility
Non-Reversible
Food Safe
No
Orientation
Horizontal

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 8, 350 Degrees F, 370 Degrees F, 390 Degrees F, 410 Degrees F, 435 Degrees F, 450 Degrees F, 465 Degrees F, 500 Degrees F, Horizontal, Pack Quantity 10, 3/8 in x 1 1/2 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.