Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-033C

  • Zoro # G7204154


product price: $37.49
/pk 10, $3.75/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
32 Degrees C, 35 Degrees C, 37 Degrees C, 41 Degrees C
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-033C
Zoro #
G7204154
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Size
3/4 in x 1 3/4 in
Label Height
3/4 in
Label Width
1 3/4 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
32 Degrees C, 35 Degrees C, 37 Degrees C, 41 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Mylar
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Design
Horizontal Strip
Application
General Purpose Maintenance
Number of Points
4
Label Legend
Black When Exposed
Strip Color
Red
Temperature Point Colors
Black
Orientation
Horizontal
Label Legend Language
English
Reversibility
Non-Reversible
Graduations
Varies
NSF Rated
No
Temperature Points C
32 Degrees C, 35 Degrees C, 37 Degrees C, 41 Degrees C
Scale
Celsius
Material
Mylar
Food Safe
No
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Includes NIST-Traceable Certificate
Yes
Temperature Point Range
32 Degrees to 41 Degrees C

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 32 Degrees C, 35 Degrees C, 37 Degrees C, 41 Degrees C, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.