Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-076C

  • Zoro # G7187467


product price: $37.79
/pk 10, $3.78/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
76 Degrees C, 82 Degrees C, 87 Degrees C, 93 Degrees C
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-076C
Zoro #
G7187467
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Width
1 3/4 in
Label Thickness
0.016 in
Label Height
3/4 in
Label Size
3/4 in x 1 3/4 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
76 Degrees C, 82 Degrees C, 87 Degrees C, 93 Degrees C
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
Standards
ISO, NIST
Application
General Purpose Maintenance
Material
Mylar
Scale
Celsius
Includes NIST-Traceable Certificate
Yes
Temperature Points C
76 Degrees C, 82 Degrees C, 87 Degrees C, 93 Degrees C
Design
Horizontal Strip
Graduations
5 Degrees C, 6 Degrees C
Temperature Point Range
76 Degrees to 93 Degrees C
Label Legend
Black When Exposed
Strip Color
Red
Temperature Point Colors
Black
Food Safe
No
Label Legend Language
English
Reversibility
Non-Reversible
NSF Rated
No
Orientation
Horizontal
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Number of Points
4

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 76 Degrees C, 82 Degrees C, 87 Degrees C, 93 Degrees C, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.