Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-090F

  • Zoro # G7227017


product price: $38.99
/pk 10, $3.90/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
100 Degrees F, 110 Degrees F, 120 Degrees F, 90 Degrees F
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-090F
Zoro #
G7227017
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Height
3/4 in
Label Size
3/4 in x 1 3/4 in
Label Thickness
0.016 in
Label Width
1 3/4 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
100 Degrees F, 110 Degrees F, 120 Degrees F, 90 Degrees F
Accuracy
+/-1%
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
Scale
Fahrenheit
Number of Points
4
Includes NIST-Traceable Certificate
Yes
Temperature Point Colors
Black
Orientation
Horizontal
Label Legend
Black When Exposed
Label Legend Language
English
Strip Color
Red
Design
Horizontal Strip
Food Safe
No
Temperature Point Range
90 Degrees to 120 Degrees F
Graduations
10 Degrees F
Reversibility
Non-Reversible
Temperature Label Type
General Purpose Non-Reversible Multi-Point
NSF Rated
No
Application
General Purpose Maintenance
Material
Mylar
Temperature Points F
90 Degrees F, 100 Degrees F, 110 Degrees F, 120 Degrees F

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 90 Degrees F, 100 Degrees F, 110 Degrees F, 120 Degrees F, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.