Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-110C

  • Zoro # G6817727


product price: $37.19
/pk 10, $3.72/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
110 Degrees C, 115 Degrees C, 121 Degrees C, 126 Degrees C
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-110C
Zoro #
G6817727
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Width
1 3/4 in
Label Size
3/4 in x 1 3/4 in
Label Height
3/4 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
110 Degrees C, 115 Degrees C, 121 Degrees C, 126 Degrees C
Accuracy
+/-1%
Material of Construction
Mylar
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Standards
ISO, NIST
Label Legend Language
English
Food Safe
No
Material
Mylar
NSF Rated
No
Application
General Purpose Maintenance
Scale
Celsius
Temperature Point Range
110 Degrees to 126 Degrees C
Strip Color
Red
Reversibility
Non-Reversible
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Includes NIST-Traceable Certificate
Yes
Graduations
5 Degrees C, 6 Degrees C
Number of Points
4
Orientation
Horizontal
Temperature Point Colors
Black
Temperature Points C
110 Degrees C, 115 Degrees C, 121 Degrees C, 126 Degrees C
Label Legend
Black When Exposed
Design
Horizontal Strip

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 110 Degrees C, 115 Degrees C, 121 Degrees C, 126 Degrees C, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.