Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-132C

  • Zoro # G7136884


product price: $37.79
/pk 10, $3.78/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
132 Degrees C, 137 Degrees C, 143 Degrees C, 148 Degrees C
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-132C
Zoro #
G7136884
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Width
1 3/4 in
Label Thickness
0.016 in
Label Size
3/4 in x 1 3/4 in
Label Height
3/4 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
132 Degrees C, 137 Degrees C, 143 Degrees C, 148 Degrees C
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
Standards
ISO, NIST
Label Legend Language
English
Label Legend
Black When Exposed
Strip Color
Red
Number of Points
4
Application
General Purpose Maintenance
Temperature Point Colors
Black
Design
Horizontal Strip
Orientation
Horizontal
Scale
Celsius
NSF Rated
No
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Includes NIST-Traceable Certificate
Yes
Food Safe
No
Temperature Point Range
132 Degrees to 148 Degrees C
Temperature Points C
132 Degrees C, 137 Degrees C, 143 Degrees C, 148 Degrees C
Material
Mylar
Graduations
5 Degrees C, 6 Degrees C
Reversibility
Non-Reversible

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 132 Degrees C, 137 Degrees C, 143 Degrees C, 148 Degrees C, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.