Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-150F

  • Zoro # G7226484


product price: $40.39
/pk 10, $4.04/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
150 Degrees F, 160 Degrees F, 170 Degrees F, 180 Degrees F
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-150F
Zoro #
G7226484
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Size
3/4 in x 1 3/4 in
Label Height
3/4 in
Label Width
1 3/4 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
150 Degrees F, 160 Degrees F, 170 Degrees F, 180 Degrees F
Accuracy
+/-1%
Material of Construction
Mylar
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Material
Mylar
Number of Points
4
Temperature Point Colors
Black
Temperature Point Range
150 Degrees to 180 Degrees F
Strip Color
Red
Scale
Fahrenheit
Food Safe
No
Design
Horizontal Strip
Label Legend Language
English
Label Legend
Black When Exposed
Orientation
Horizontal
Graduations
10 Degrees F
Reversibility
Non-Reversible
Temperature Points F
150 Degrees F, 160 Degrees F, 170 Degrees F, 180 Degrees F
NSF Rated
No
Includes NIST-Traceable Certificate
Yes
Application
General Purpose Maintenance

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 150 Degrees F, 160 Degrees F, 170 Degrees F, 180 Degrees F, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.