Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-154C

  • Zoro # G6971027


product price: $37.79
/pk 10, $3.78/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
154 Degrees C, 160 Degrees C, 165 Degrees C, 171 Degrees C
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-154C
Zoro #
G6971027
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Size
3/4 in x 1 3/4 in
Label Width
1 3/4 in
Label Height
3/4 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
154 Degrees C, 160 Degrees C, 165 Degrees C, 171 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Mylar
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Scale
Celsius
Food Safe
No
Design
Horizontal Strip
Orientation
Horizontal
Graduations
5 Degrees C, 6 Degrees C
Includes NIST-Traceable Certificate
Yes
Temperature Point Range
154 Degrees to 171 Degrees C
Temperature Point Colors
Black
Temperature Points C
154 Degrees C, 160 Degrees C, 165 Degrees C, 171 Degrees C
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Application
General Purpose Maintenance
Label Legend Language
English
Reversibility
Non-Reversible
Number of Points
4
Strip Color
Red
NSF Rated
No
Material
Mylar
Label Legend
Black When Exposed

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 154 Degrees C, 160 Degrees C, 165 Degrees C, 171 Degrees C, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.