Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-160F

  • Zoro # G6771021


product price: $37.19
/pk 10, $3.72/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
160 Degrees F, 180 Degrees F, 200 Degrees F, 220 Degrees F
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-160F
Zoro #
G6771021
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Size
3/4 in x 1 3/4 in
Label Height
3/4 in
Label Width
1 3/4 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
160 Degrees F, 180 Degrees F, 200 Degrees F, 220 Degrees F
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Mylar
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Design
Horizontal Strip
Label Legend
Black When Exposed
Orientation
Horizontal
Temperature Points F
160 Degrees F, 180 Degrees F, 200 Degrees F, 220 Degrees F
Includes NIST-Traceable Certificate
Yes
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Food Safe
No
Material
Mylar
Graduations
20 Degrees F
Label Legend Language
English
Reversibility
Non-Reversible
Number of Points
4
Strip Color
Red
NSF Rated
No
Scale
Fahrenheit
Temperature Point Colors
Black
Application
General Purpose Maintenance
Temperature Point Range
160 Degrees to 220 Degrees F

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 160 Degrees F, 180 Degrees F, 200 Degrees F, 220 Degrees F, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.