Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-176C

  • Zoro # G7101674


product price: $37.29
/pk 10, $3.73/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
176 Degrees C, 182 Degrees C, 187 Degrees C, 193 Degrees C
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-176C
Zoro #
G7101674
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Size
3/4 in x 1 3/4 in
Label Height
3/4 in
Label Thickness
0.016 in
Label Width
1 3/4 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
176 Degrees C, 182 Degrees C, 187 Degrees C, 193 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Kapton
Graduations
5 Degrees C, 6 Degrees C
Label Legend
Black When Exposed
Number of Points
4
Temperature Point Colors
Black
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Points C
176 Degrees C, 182 Degrees C, 187 Degrees C, 193 Degrees C
Strip Color
Red
Reversibility
Non-Reversible
NSF Rated
No
Label Legend Language
English
Temperature Point Range
176 Degrees to 193 Degrees C
Scale
Celsius
Food Safe
No
Includes NIST-Traceable Certificate
Yes
Orientation
Horizontal
Application
General Purpose Maintenance
Material
Kapton
Design
Horizontal Strip

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 176 Degrees C, 182 Degrees C, 187 Degrees C, 193 Degrees C, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.