Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-180F

  • Zoro # G6987014


product price: $40.39
/pk 10, $4.04/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
180 Degrees F, 200 Degrees F, 230 Degrees F, 250 Degrees F
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-180F
Zoro #
G6987014
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Size
3/4 in x 1 3/4 in
Label Thickness
0.016 in
Label Width
1 3/4 in
Label Height
3/4 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
180 Degrees F, 200 Degrees F, 230 Degrees F, 250 Degrees F
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
Standards
ISO, NIST
Strip Color
Red
Material
Mylar
Label Legend
Black When Exposed
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Food Safe
No
Label Legend Language
English
Temperature Point Range
180 Degrees to 250 Degrees F
Graduations
20 Degrees F, 30 Degrees F
Temperature Point Colors
Black
Number of Points
4
NSF Rated
No
Includes NIST-Traceable Certificate
Yes
Application
General Purpose Maintenance
Reversibility
Non-Reversible
Design
Horizontal Strip
Temperature Points F
180 Degrees F, 200 Degrees F, 230 Degrees F, 250 Degrees F
Scale
Fahrenheit
Orientation
Horizontal

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 180 Degrees F, 200 Degrees F, 230 Degrees F, 250 Degrees F, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.