Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-190F

  • Zoro # G6458697


product price: $39.99
/pk 10, $4.00/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-190F
Zoro #
G6458697
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Size
3/4 in x 1 3/4 in
Label Width
1 3/4 in
Label Thickness
0.016 in
Label Height
3/4 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F
Accuracy
+/-1%
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
NSF Rated
No
Application
General Purpose Maintenance
Design
Horizontal Strip
Temperature Point Colors
Black
Temperature Point Range
190 Degrees to 220 Degrees F
Material
Mylar
Strip Color
Red
Graduations
10 Degrees F
Includes NIST-Traceable Certificate
Yes
Temperature Points F
190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F
Number of Points
4
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Scale
Fahrenheit
Orientation
Horizontal
Food Safe
No
Label Legend
Black When Exposed
Label Legend Language
English
Reversibility
Non-Reversible

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.