Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-223C

  • Zoro # G7026932


product price: $37.19
/pk 10, $3.72/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
223 Degrees C, 232 Degrees C, 240 Degrees C, 254 Degrees C
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-223C
Zoro #
G7026932
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Size
3/4 in x 1 3/4 in
Label Height
3/4 in
Label Width
1 3/4 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
223 Degrees C, 232 Degrees C, 240 Degrees C, 254 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Kapton
Label Legend
Black When Exposed
Graduations
Varies
Design
Horizontal Strip
Application
General Purpose Maintenance
Includes NIST-Traceable Certificate
Yes
Food Safe
No
Temperature Point Range
223 Degrees to 254 Degrees C
Reversibility
Non-Reversible
Temperature Point Colors
Black
Number of Points
4
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Points C
223 Degrees C, 232 Degrees C, 240 Degrees C, 254 Degrees C
Label Legend Language
English
Strip Color
Red
Material
Kapton
Orientation
Horizontal
NSF Rated
No
Scale
Celsius

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 223 Degrees C, 232 Degrees C, 240 Degrees C, 254 Degrees C, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.