Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-230F

  • Zoro # G6503061


product price: $38.69
/pk 10, $3.87/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
230 Degrees F, 240 Degrees F, 250 Degrees F, 260 Degrees F
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-230F
Zoro #
G6503061
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Size
3/4 in x 1 3/4 in
Label Thickness
0.016 in
Label Width
1 3/4 in
Label Height
3/4 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
230 Degrees F, 240 Degrees F, 250 Degrees F, 260 Degrees F
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Mylar
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Food Safe
No
Label Legend Language
English
Label Legend
Black When Exposed
Design
Horizontal Strip
Number of Points
4
Includes NIST-Traceable Certificate
Yes
NSF Rated
No
Temperature Point Range
230 Degrees to 260 Degrees F
Material
Mylar
Graduations
10 Degrees F
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Reversibility
Non-Reversible
Temperature Points F
230 Degrees F, 240 Degrees F, 250 Degrees F, 260 Degrees F
Temperature Point Colors
Black
Application
General Purpose Maintenance
Strip Color
Red
Scale
Fahrenheit
Orientation
Horizontal

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 230 Degrees F, 240 Degrees F, 250 Degrees F, 260 Degrees F, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.