Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-270F

  • Zoro # G6726237


product price: $38.89
/pk 10, $3.89/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
270 Degrees F, 280 Degrees F, 290 Degrees F, 300 Degrees F
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-270F
Zoro #
G6726237
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Height
3/4 in
Label Width
1 3/4 in
Label Size
3/4 in x 1 3/4 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
270 Degrees F, 280 Degrees F, 290 Degrees F, 300 Degrees F
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
Standards
ISO, NIST
NSF Rated
No
Application
General Purpose Maintenance
Orientation
Horizontal
Label Legend
Black When Exposed
Strip Color
Red
Includes NIST-Traceable Certificate
Yes
Temperature Point Range
270 Degrees to 300 Degrees F
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Point Colors
Black
Temperature Points F
270 Degrees F, 280 Degrees F, 290 Degrees F, 300 Degrees F
Food Safe
No
Scale
Fahrenheit
Design
Horizontal Strip
Label Legend Language
English
Reversibility
Non-Reversible
Material
Mylar
Graduations
10 Degrees F
Number of Points
4

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 270 Degrees F, 280 Degrees F, 290 Degrees F, 300 Degrees F, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.