Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-351F

  • Zoro # G6710566


product price: $40.39
/pk 10, $4.04/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
320 Degrees to 500 Degrees F
Temperature Points
350 Degrees F, 400 Degrees F, 450 Degrees F, 500 Degrees F
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-351F
Zoro #
G6710566
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Size
3/4 in x 1 3/4 in
Label Height
3/4 in
Label Width
1 3/4 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
320 Degrees to 500 Degrees F
Temperature Points
350 Degrees F, 400 Degrees F, 450 Degrees F, 500 Degrees F
Accuracy
+/-1%
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Kapton
Label Legend
Black When Exposed
NSF Rated
No
Label Legend Language
English
Scale
Fahrenheit
Graduations
50 Degrees F
Food Safe
No
Temperature Points F
350 Degrees F, 400 Degrees F, 450 Degrees F, 500 Degrees F
Temperature Point Range
350 Degrees to 500 Degrees F
Material
Kapton
Orientation
Horizontal
Strip Color
Red
Includes NIST-Traceable Certificate
Yes
Reversibility
Non-Reversible
Application
General Purpose Maintenance
Temperature Point Colors
Black
Number of Points
4
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Design
Horizontal Strip

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 350 Degrees F, 400 Degrees F, 450 Degrees F, 500 Degrees F, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.