Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 430-110C

  • Zoro # G6745681


product price: $53.99
/pk 10, $5.40/ea

Key Features

Number of Temp. Positions
3
Shape
Strip
Temp. Point Range
32 Degrees to 176 Degrees C
Temperature Points
110 Degrees C, 115 Degrees C, 121 Degrees C
Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-110C
Zoro #
G6745681
UPC #
-
Country of Origin
United States

Dimensions

Height
0.13 in
Width
0.3 in
Thickness
0.013 in
Label Width
19/64 in
Label Size
1/8 in x 19/64 in
Label Height
1/8 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
3
Shape
Strip
Temp. Point Range
32 Degrees to 176 Degrees C
Temperature Points
110 Degrees C, 115 Degrees C, 121 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Mylar
Includes NIST-Traceable Certificate
Yes
Number of Points
3
Temperature Point Range
110 Degrees to 121 Degrees C
Food Safe
No
Scale
Celsius
NSF Rated
No
Design
Horizontal Strip
Graduations
5 Degrees C, 6 Degrees C
Temperature Point Colors
Black
Temperature Points C
110 Degrees C, 115 Degrees C, 121 Degrees C
Material
Mylar
Reversibility
Non-Reversible
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Orientation
Horizontal
Application
General Purpose Maintenance, Quality Control
Strip Color
Red

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 3, 110 Degrees C, 115 Degrees C, 121 Degrees C, Horizontal, Pack Quantity 10, 1/8 in x 19/64 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.