Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Red, 10PK

  • Mfr # 441-101F

  • Zoro # G7165943


product price: $47.39
/pk 10, $4.74/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
100 Degrees F, 120 Degrees F, 140 Degrees F, 160 Degrees F
Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-101F
Zoro #
G7165943
UPC #
-
Country of Origin
United States

Dimensions

Height
0.13 in
Width
0.44 in
Thickness
0.013 in
Label Width
7/16 in
Label Size
1/8 in x 7/16 in
Label Thickness
0.016 in
Label Height
1/8 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
100 Degrees F, 120 Degrees F, 140 Degrees F, 160 Degrees F
Accuracy
+/-1%
Material of Construction
Mylar
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Design
Horizontal Strip
Material
Mylar
Scale
Fahrenheit
Orientation
Horizontal
Food Safe
No
Graduations
20 Degrees F
Temperature Point Colors
Black
Reversibility
Non-Reversible
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Number of Points
4
Temperature Point Range
100 Degrees to 160 Degrees F
Application
Electronic Circuit Design, General Purpose Maintenance
Strip Color
Red
Includes NIST-Traceable Certificate
Yes
NSF Rated
No
Temperature Points F
100 Degrees F, 120 Degrees F, 140 Degrees F, 160 Degrees F

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 100 Degrees F, 120 Degrees F, 140 Degrees F, 160 Degrees F, Horizontal, Pack Quantity 10, 1/8 in x 7/16 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.