Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Red, 10PK

  • Mfr # 441-132C

  • Zoro # G6706822


product price: $45.19
/pk 10, $4.52/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
132 Degrees C, 137 Degrees C, 143 Degrees C, 148 Degrees C
Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
441-132C
Zoro #
G6706822
UPC #
-
Country of Origin
United States

Dimensions

Height
0.13 in
Width
0.44 in
Thickness
0.013 in
Label Height
1/8 in
Label Size
1/8 in x 7/16 in
Label Width
7/16 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
132 Degrees C, 137 Degrees C, 143 Degrees C, 148 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
Food Safe
No
Application
Electronic Circuit Design, General Purpose Maintenance
Includes NIST-Traceable Certificate
Yes
NSF Rated
No
Orientation
Horizontal
Reversibility
Non-Reversible
Graduations
5 Degrees C, 6 Degrees C
Temperature Point Colors
Black
Temperature Point Range
132 Degrees to 148 Degrees C
Design
Horizontal Strip
Number of Points
4
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Material
Mylar
Temperature Points C
132 Degrees C, 137 Degrees C, 143 Degrees C, 148 Degrees C
Strip Color
Red
Scale
Celsius

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 132 Degrees C, 137 Degrees C, 143 Degrees C, 148 Degrees C, Horizontal, Pack Quantity 10, 1/8 in x 7/16 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.