Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 441-140F

  • Zoro # G6628824


product price: $43.89
/pk 10, $4.39/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
140 Degrees F, 160 Degrees F, 180 Degrees F, 200 Degrees F
Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-140F
Zoro #
G6628824
UPC #
-
Country of Origin
United States

Dimensions

Height
0.13 in
Width
0.44 in
Thickness
0.013 in
Label Height
1/8 in
Label Width
7/16 in
Label Size
1/8 in x 7/16 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
140 Degrees F, 160 Degrees F, 180 Degrees F, 200 Degrees F
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
Standards
ISO, NIST
Temperature Point Colors
Black
Scale
Fahrenheit
Design
Horizontal Strip
Reversibility
Non-Reversible
Application
Electronic Circuit Design, General Purpose Maintenance
Includes NIST-Traceable Certificate
Yes
Temperature Points F
140 Degrees F, 160 Degrees F, 180 Degrees F, 200 Degrees F
Strip Color
Red
Orientation
Horizontal
Number of Points
4
Temperature Point Range
140 Degrees to 200 Degrees F
Food Safe
No
Graduations
20 Degrees F
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Material
Mylar
NSF Rated
No

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 140 Degrees F, 160 Degrees F, 180 Degrees F, 200 Degrees F, Horizontal, Pack Quantity 10, 1/8 in x 7/16 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.