Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 441-250F

  • Zoro # G6609775


product price: $44.49
/pk 10, $4.45/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
250 Degrees F, 260 Degrees F, 270 Degrees F, 280 Degrees F
Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-250F
Zoro #
G6609775
UPC #
-
Country of Origin
United States

Dimensions

Height
0.13 in
Width
0.44 in
Thickness
0.013 in
Label Width
7/16 in
Label Size
1/8 in x 7/16 in
Label Thickness
0.016 in
Label Height
1/8 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
250 Degrees F, 260 Degrees F, 270 Degrees F, 280 Degrees F
Accuracy
+/-1%
Material of Construction
Mylar
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Standards
ISO, NIST
Temperature Point Colors
Black
Application
Electronic Circuit Design, General Purpose Maintenance
Reversibility
Non-Reversible
Temperature Point Range
250 Degrees to 280 Degrees F
Graduations
10 Degrees F
Includes NIST-Traceable Certificate
Yes
Food Safe
No
Design
Horizontal Strip
Temperature Points F
250 Degrees F, 260 Degrees F, 270 Degrees F, 280 Degrees F
Number of Points
4
Strip Color
Red
NSF Rated
No
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Orientation
Horizontal
Material
Mylar
Scale
Fahrenheit

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 250 Degrees F, 260 Degrees F, 270 Degrees F, 280 Degrees F, Horizontal, Pack Quantity 10, 1/8 in x 7/16 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.