Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 441-351F

  • Zoro # G7074471


product price: $45.19
/pk 10, $4.52/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
320 Degrees to 500 Degrees F
Temperature Points
350 Degrees F, 400 Degrees F, 450 Degrees F, 500 Degrees F
Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-351F
Zoro #
G7074471
UPC #
-
Country of Origin
United States

Dimensions

Height
0.13 in
Width
0.44 in
Thickness
0.013 in
Label Size
1/8 in x 7/16 in
Label Width
7/16 in
Label Thickness
0.016 in
Label Height
1/8 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
320 Degrees to 500 Degrees F
Temperature Points
350 Degrees F, 400 Degrees F, 450 Degrees F, 500 Degrees F
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Kapton
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Application
Electronic Circuit Design, General Purpose Maintenance
Includes NIST-Traceable Certificate
Yes
Reversibility
Non-Reversible
Material
Kapton
Temperature Point Range
350 Degrees to 500 Degrees F
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Point Colors
Black
Design
Horizontal Strip
Orientation
Horizontal
Strip Color
Red
Temperature Points F
350 Degrees F, 400 Degrees F, 450 Degrees F, 500 Degrees F
Food Safe
No
Graduations
50 Degrees F
NSF Rated
No
Scale
Fahrenheit
Number of Points
4

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 350 Degrees F, 400 Degrees F, 450 Degrees F, 500 Degrees F, Horizontal, Pack Quantity 10, 1/8 in x 7/16 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.