Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 441-390F

  • Zoro # G6569053


product price: $44.49
/pk 10, $4.45/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
320 Degrees to 500 Degrees F
Temperature Points
390 Degrees F, 400 Degrees F, 410 Degrees F, 420 Degrees F
Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-390F
Zoro #
G6569053
UPC #
-
Country of Origin
United States

Dimensions

Height
0.13 in
Width
0.44 in
Thickness
0.013 in
Label Height
1/8 in
Label Width
7/16 in
Label Thickness
0.016 in
Label Size
1/8 in x 7/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
320 Degrees to 500 Degrees F
Temperature Points
390 Degrees F, 400 Degrees F, 410 Degrees F, 420 Degrees F
Accuracy
+/-1%
Material of Construction
Kapton
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Design
Horizontal Strip
Reversibility
Non-Reversible
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Food Safe
No
Number of Points
4
Temperature Point Range
390 Degrees to 420 Degrees F
Material
Kapton
Graduations
10 Degrees F
Includes NIST-Traceable Certificate
Yes
Scale
Fahrenheit
NSF Rated
No
Application
Electronic Circuit Design, General Purpose Maintenance
Temperature Points F
390 Degrees F, 400 Degrees F, 410 Degrees F, 420 Degrees F
Orientation
Horizontal
Strip Color
Red
Temperature Point Colors
Black

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 390 Degrees F, 400 Degrees F, 410 Degrees F, 420 Degrees F, Horizontal, Pack Quantity 10, 1/8 in x 7/16 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.