Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 441-420F

  • Zoro # G6774887


product price: $44.49
/pk 10, $4.45/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
320 Degrees to 500 Degrees F
Temperature Points
420 Degrees F, 435 Degrees F, 450 Degrees F, 465 Degrees F
Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-420F
Zoro #
G6774887
UPC #
-
Country of Origin
United States

Dimensions

Height
0.13 in
Width
0.44 in
Thickness
0.013 in
Label Height
1/8 in
Label Size
1/8 in x 7/16 in
Label Width
7/16 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
320 Degrees to 500 Degrees F
Temperature Points
420 Degrees F, 435 Degrees F, 450 Degrees F, 465 Degrees F
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Standards
ISO, NIST
Material of Construction
Kapton
Application
Electronic Circuit Design, General Purpose Maintenance
Material
Kapton
Includes NIST-Traceable Certificate
Yes
Graduations
15 Degrees F
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Design
Horizontal Strip
Temperature Point Colors
Black
NSF Rated
No
Orientation
Horizontal
Food Safe
No
Temperature Point Range
420 Degrees to 465 Degrees F
Scale
Fahrenheit
Temperature Points F
420 Degrees F, 435 Degrees F, 450 Degrees F, 465 Degrees F
Number of Points
4
Strip Color
Red
Reversibility
Non-Reversible

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 420 Degrees F, 435 Degrees F, 450 Degrees F, 465 Degrees F, Horizontal, Pack Quantity 10, 1/8 in x 7/16 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.