Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Yellow, 20PK

  • Mfr # TS3-160C

  • Zoro # G6704731


product price: $30.29
/pk 20, $1.51/ea

Key Features

Number of Temp. Positions
3
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
160 Degrees C, 171 Degrees C, 182 Degrees C
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3-160C
Zoro #
G6704731
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5 in
Width
0.82 in
Thickness
0.013 in
Label Height
3/4 in
Label Thickness
0.016 in
Label Size
3/4 in x 1 1/2 in
Label Width
1 1/2 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
3
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
160 Degrees C, 171 Degrees C, 182 Degrees C
Accuracy
+/-1%
Special Features
Self Adhesive, Highly Visible, Easy to Read Yellow Format
Standards
ISO, NIST
Material of Construction
Kapton
Temperature Points C
160 Degrees C, 171 Degrees C, 182 Degrees C
Material
Kapton
Application
Bearings, Electric Motors, Electric Power Connections, Electronic Modules, Relays, Steam Traps
Temperature Point Colors
Black
Graduations
11 Degrees C
Reversibility
Non-Reversible
Strip Color
Yellow
Scale
Celsius
NSF Rated
No
Orientation
Horizontal
Food Safe
No
Label Legend
Black When Exposed
Design
Horizontal Strip
Label Legend Language
English
Includes NIST-Traceable Certificate
Yes
Number of Points
3
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Point Range
160 Degrees to 182 Degrees C

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 3, 160 Degrees C, 171 Degrees C, 182 Degrees C, Horizontal, Pack Quantity 20, 3/4 in x 1 1/2 in, Kapton, Strip, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.